Zoro Homepage

Kitchen Sink, Undermount Mount, 0 Hole

  • Mfr # 515824

  • Zoro # G7271632


product price: $2,893.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Overall Width
18"
Overall Height
10"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515824
Zoro #
G7271632
UPC #
747943027434
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
18"
Overall Height
10"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
Color
Stainless Steel
Material
Stainless Steel
Weight
31 lb
ADA Compliant
No
No. of Bowls
2
Type
Kitchen

Description

Eye-pleasing balance and quality workmanship come together to create the PRECISION R10 series, which features sinks for gorgeous kitchens of any size. With an elegant, satin polished finish and stylish drain grooves, this collections offers easy-to-clean R10 radius corners that are smooth to the touch and practical in use. With sound deadening insulation, handcrafted detail, and a selection of beautiful custom accessories, every feature of this series intends to create the ultimate user experience. THe PRECISION 16" R10 1-3/4 STAINLESS STEEL KITCHEN SINK is engineered with satin polished 18 gauge stainless steel, sound deadening insulation and elegant, handcrafted details, this sink is an expression of your individuality, and a reflection of your good taste. Only the artisans at BLANCO could create such a masterpiece in stainless steel. •HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals •SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits •EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth •OPTIONAL ACCESSORIES: Left grid (item #223190), right grid (item #223189), colander (item #224387) and cutting board (item #224390/232002) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.