Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blanco Lato Soap Dispenser - Chrome/Coal Black 402574

Lato Soap Dispenser - Chrome/Coal Black (Discontinued)

  • Mfr # 402574
  • Zoro # G600488335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402574
Zoro #
G600488335
UPC #
778803025741
Country of Origin
China

Dimensions

Height
3.75 in
Width
4 3/4 in
Length
4 3/4 in
Refill Size
300 ml

Details

Mount Type
Deck Mounted
Material
Brass
Color
Coal Black/Chrome
Warranty
One year limited
Type
Soap Dispenser
Weight
1 lb
Form
Liquid
Finish
Polished Chrome
For Use With
BLANCO SILGRANIT sinks and the URBENA Faucet collection

Description

Blanco Lato Soap Dispenser - Chrome/Coal Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.