Linus Pull-Out 1.5 GPM, Truffle

  • Mfr # 526371

  • Zoro # G822925373


product price:  $487.50
/ea
Free Shipping & Returns

Key Features

Depth
11.13 in
Number of Holes
1
Flow Rate
1.5 gpm
Standards
IAPMO Certified, UPC Certified
Length (In.)
8.69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
526371
Zoro #
G822925373
UPC #
778803263716
Country of Origin
China

Dimensions

Depth
11.13 in
Length (In.)
8.69 in
Spout Height
9.88 in
Width
1.38 in

Details

Number of Holes
1
Item
Kitchen Faucet
Flow Rate
1.5 gpm
Standards
IAPMO Certified, UPC Certified
Material
Brass
Finish
Truffle

Description

A beautifully-designed kitchen deserves an equally beautiful faucet. The LINUS Low-Arc Pull-Out Kitchen Faucet features a sleek, low-profile design, perfect for contemporary kitchen designs or kitchen workspaces with upper cabinets that have limited overhead clearance. Exclusive to BLANCO, the LINUS features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Matching your kitchen sink with a color-coordinated faucet allows you to breathe new life into your kitchen without having a costly remodel. The bold, angular design of the LINUS will make your kitchen workspace stand out from the rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.