Blanco
Linus Pull Out Kitchen Faucet 1.5 GPM - White
Mfr # 526373
Zoro # G100482062
Free Shipping & Returns
$559.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Manufacturers Warranty Length Limited lifetime
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit H1006A Repair Kit 1 In Conc Wh Stop (3308860)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Pressure Elbow Jar (15-Pack), 15PK (XPRE3415JR)
- BECK 3" x 3" Black Pipe Nipple Sch 80 (0332644806)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-4)
- WHITEHAUS Forever Hot SS Heating Tank For Whthaus Hot Water Dispensers, SS (WH-TANK2)
- BRADLEY SMOKER Eye Wash Station (S19-200B)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0290)
- ELKAY Faucet Floor Mount 2 Foot Valve (LK399A)
- MOEN Single Handle Stop Tube, Tub And Shower (10089)
- AMERICAN STANDARD Manual, 8" Mount, 2 or 3 Hole Low Arc Kitchen Faucet (7074030.002)
- BUNN Faucet - Hot Water For Bunn - Part# 29075-0000 (29075-0000)
- Blanco Kitchen Faucets