Zoro Homepage

Liven SILGRANIT 25in Single Bowl Dual Mount Laundry Sink - Volcano Gray

  • Mfr # 443116

  • Zoro # G516499029


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Standards
IAPMO Certified
Overall Width
22.00 in
Overall Length
25 in
Overall Height
12.37 in
Material
Silgranit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443116
Zoro #
G516499029
UPC #
747943089432
Country of Origin
Canada

Dimensions

Overall Width
22.00 in
Overall Length
25 in
Overall Height
12.37 in

Details

Standards
IAPMO Certified
Item
Utility Sink
Material
Silgranit
Color
Volcano Gray
No. of Bowls
1

Description

Every space deserves to be beautiful. BLANCOs LIVEN laundry sink is specifically designed to address the unique needs of cleaning beyond the kitchen. Perfect for the laundry or mudroom, the extra-deep 12in bowl depth is ideal for soaking and scrubbing. Made of SILGRANIT, LIVEN sinks can handle the toughest of cleaning jobs. Strong and beautiful, SILGRANIT sinks are available in a range of nature-inspired colors that effortlessly complement the latest design trends. Combine the LIVEN laundry sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated solution designed to transform chores into joyful experiences. Everything you need, all in one place.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
  • Optional accessories include laundry rack (SKU 234771) and drain cover (SKU 517666)
  • Basket strainer sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.