Zoro Homepage

Liven SILGRANIT 33in 60/40 Double Bowl Dual Mount Kitchen Sink with Low Divide - White

  • Mfr # 443213

  • Zoro # G916499025


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Silgranit
Overall Width
22.00 in
Overall Height
9.39 in
No. of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443213
Zoro #
G916499025
UPC #
747943090209
Country of Origin
Canada

Dimensions

Overall Length
33 in
Overall Width
22.00 in
Overall Height
9.39 in

Details

Body Material
Silgranit
Item
Kitchen Sink
No. of Bowls
2
Standards
IAPMO Certified
Color
White

Description

Every space deserves to be beautiful. BLANCOs LIVEN 33in 60/40 double bowl kitchen sink is ideal for multitasking; easily clean dishes in one bowl, while using the other for drying. The convenient low divide makes maneuvering large pots and pans a breeze. Made of SILGRANIT, LIVEN kitchen sinks are engineered to withstand heavy cookware and hot bakeware. SILGRANIT sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the LIVEN double bowl sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
  • Optional accessories include large grid (SKU 235918), small grid (SKU 235919) and drain cover (SKU 517666)
  • Basket strainers sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.