Shop BLANCO
See all product information
Create Account
Performa Cascade, Coal Black
- Mfr # 442936
- Zoro # G822924956
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 in
Body Material
Silgranit
Minimum Cabinet Size
36 in
Depth
10.37 in
No. of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442936
- Zoro #
- G822924956
- UPC #
- 747943050760
- Country of Origin
- Canada
Dimensions
- Overall Length
- 32 in
- Minimum Cabinet Size
- 36 in
- Depth
- 10.37 in
- Overall Width
- 19.5 in
Details
- Body Material
- Silgranit
- No. of Bowls
- 1
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Coal Black
- Item
- Kitchen Sink
Description
The PERFORMA CASCADE Undermount Kitchen Sink offers a spacious single bowl design with an integrated second level for drying, depositing and draining. The two sections allow you to separate clean and dirty dishes. Made of SILGRANIT, PERFORMA kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PERFORMA CASCADE sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.