Shop BLANCO
See all product information
Create Account
Precision 16 R0 1-1/2 Bowl
- Mfr # 516213
- Zoro # G822925403
product price:
$
2,122.40
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Depth
10.08 in
Standards
IAPMO Certified, UPC Certified
Gauge
18 ga
Finish
Satin Polish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516213
- Zoro #
- G822925403
- UPC #
- 747943028097
- Country of Origin
- Germany
Dimensions
- Overall Length
- 33 in
- Depth
- 10.08 in
- Minimum Cabinet Size
- 36 in
- Overall Width
- 18 in
Details
- Item
- Kitchen Sink
- Standards
- IAPMO Certified, UPC Certified
- Gauge
- 18 ga
- Finish
- Satin Polish
- No. of Bowls
- 2
- Body Material
- Stainless Steel
Description
Enjoy the art of precision in every detail with the PRECISION R0 Double Bowl Undermount Stainless Steel Kitchen Sink. Made in Germany with zero-radius corners and corrosion-resistant stainless steel, the PRECISION R0 sink demonstrates BLANCO’s commitment to premium quality. The PRECISION R0 kitchen sink is ideal for multitasking, with a convenient double bowl configuration that allows you to soak dishes in one bowl while rinsing in the other. The combination of a PRECISION R0 sink with a BLANCO faucet and accessories create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and transform chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.