Blanco
Performa Silgranit 50/50 Double Bowl Undermount Kitchen Sink - Coal Black
Mfr # 442937
Zoro # G800482102
Free Shipping & Returns
$684.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 33"
- No. of Bowls 2
- Overall Width 20"
- Overall Height 10"
Explore More Products
- BLANCO Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Coal Black 442934
- BLANCO Basket Strainer Drain Assembly - Stainless Steel 441093
- BLANCO PRECIS UdrMt GraniteComp 33" 60/40 2Bowl Kitchen Sink Truffle 442522
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Metallic Gray 440148
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cafe 440197
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - White 442074
- BLANCO Solon Compost System (Dual Mount) 512471
- BLANCO Stainless Steel Sink Grid (Performa Cascade) 222472
- BLANCO Precision 16" Super Single Bowl, Undermount Mount, 0 Hole 515820
- KOHLER Iron/Tones 33" X 18-3/4" X 9-5/8" Top 6625-0
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish LRAD1918551
- Blanco Kitchen Sinks