Shop BLANCO
See all product information
Create Account
Precis Bar, Volcano Gray
- Mfr # 527413
- Zoro # G622924934
product price:Â
$
461.50
/ea
Free Shipping & Returns
Key Features
Material
Silgranit
Overall Width
18.11 in
Overall Length
13.75 in
No. of Bowls
1
Finish
Volcano Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527413
- Zoro #
- G622924934
- UPC #
- 747943089760
- Country of Origin
- Canada
Dimensions
- Overall Width
- 18.11 in
- Overall Length
- 13.75 in
Details
- Material
- Silgranit
- No. of Bowls
- 1
- Finish
- Volcano Gray
- Item
- Bar Sink
Description
The PRECIS UNDERMOUNT BAR SINK offers clean lines and a compact single bowl design, making it the perfect solution for small spaces. This kitchen sink is made of SILGRANIT, a patented, certified granite composite material that is engineered to take on the toughest kitchen tasks. Beautiful and highly functional with its non-porous, hygienic surface, it pushes away liquids and residue resulting in a low maintenance, easy to clean, long-lasting material. The PRECIS Bar Sink easily conquers the demands of everyday life and is an ideal choice for your bar area or butler's pantry. A pop of color could be the perfect finishing touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.