Shop ELKAY
See all product information
Create Account
Sink, 15 3/4 in W x 15 3/4 in L x 7 3/4 in H
- Mfr # ELG1616GT0C
- Zoro # G515891190
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Bowl Depth
7 3/4 in
Finish
Graphite
Overall Width
15 3/4 in
Overall Length
15 3/4 in
Overall Height
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELG1616GT0C
- Zoro #
- G515891190
- UPC #
- 094902159232
- Country of Origin
- Switzerland
- Finish
- Graphite
- Item
- Sink
- Color
- Gray
- Includes Hardware
- Hardware Included
- Series
- Quartz Classic(R)
- CEC Compliant
- Non CEC Compliant
- Includes Side Splash
- Side Splash Not Included
- Standards
- CSA B45.5/IAPMO Z124
- Number of Faucet Mounting Holes
- 0
- Bowl Shape
- Square
- Indoor/Outdoor Usage
- Indoor
- Sink Type
- Bar
- Includes
- LKCLKIT Maintenance Kit, LKOBG1616SS Bottom Grid, LKQS35BK Drain
- Sink Material
- Quartz
- Number of Bowls
- 1
- ADA Compliant
- Not ADA Compliant
- Number of Stations
- 1
- Wire Color
- Gray
Dimensions
- Bowl Depth
- 7 3/4 in
- Overall Width
- 15 3/4 in
- Overall Length
- 15 3/4 in
- Overall Height
- 7 3/4 in
- Manufacturers Warranty Length
- Lifetime Warranty
- Drain Opening Diameter
- 3 1/2 in
- Bowl Width
- 13 1/8 in
- Bowl Length
- 13 1/8 in
- Wire Rope Length
- 15 3/4 in
- Length
- 15 3/4 in
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.