
Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Metallic Gray (Discontinued)
- Mfr # 519452
- Zoro # G2335702
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
519452
Zoro #
G2335702
UPC #
747943031646
Country of Origin
Germany
Dimensions
Overall Length
28.75"
Overall Width
18.13"
Overall Height
7.88"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
33
Details
Mounting Type
Undermount
Number of Holes
0
Item
Precis Cascade Single,Metallic Gray
ADA Compliant
No
No. of Bowls
1
Weight
25 lb
Color
Metallic Gray
Material
Granite Composite
Type
Kitchen
Description
The BLANCO PRECIS CASCADE SUPER SINGLE BOWL is inspired by professional kitchen sinks in both form and functionality. With crisp angular shaping and simple but spacious design, this kitchen sink easily conquers the demands of everyday life. Featuring an integrated second level for draining and drying, the functionality of this sink is endless. Also included is a stainless steel mesh colander, allowing for hands-free rinsing of fruit and produce. Made from the rock hard, durable SILGRANIT patented surface, it's no wonder this hardworking granite composite sink collection is one of our most popular. Beautiful and highly functional, the PRECIS kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. •FREE ACCESSORY: Stainless steel colander included for hands-free rinsing of produce •SINK DIMENSIONS: 28.75" L X 18.13" W X 7.88" D and designed to fit 33 in. minimum cabinet base •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt •SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone •COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone •EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap) •SOLD SEPARATELY: Flange and basket strainer •OPTIONAL ACCESSORIES: Grid (item #231640) and floating grid (item #233542) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.