Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precis Cascade Single, Truffle, Undermount Mount, 0 Hole

  • Mfr # 519456

  • Zoro # G2335958


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Overall Length
28.75"
Mounting Type
Undermount
Overall Width
18.13"
Overall Height
7.88"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
519456
Zoro #
G2335958
UPC #
747943031653
Country of Origin
Germany

Dimensions

Overall Length
28.75"
Overall Width
18.13"
Overall Height
7.88"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
33

Details

Mounting Type
Undermount
Number of Holes
0
Item
Precis Cascade Single,Truffle
ADA Compliant
No
No. of Bowls
1
Color
Truffle
Weight
25 lb
Material
Granite Composite
Type
Kitchen

Description

Precis Cascade Single,Truffle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.