Shop WRIGHTMASTER
See all product information
Create Account
39.4 in. Stainless Steel 1-Compartment Commercial Kitchen Sink with Faucet and Dual Storage Shelves
- Mfr # ZR-217248
- Zoro # G522648381
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Overall Length
39.4 in
Mounting Type
Freestanding
Finish
Chrome
Overall Width
20.3 in
Overall Height
39.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-217248
- Zoro #
- G522648381
- UPC #
- 894568567941
- Country of Origin
- China
- Mounting Type
- Freestanding
- Finish
- Chrome
- Item
- Commercial Sink
- Drain Location
- Center
- Material
- Stainless Steel
- Color
- Chrome
- Number of Faucet Holes Required
- 1
Dimensions
- Overall Length
- 39.4 in
- Overall Width
- 20.3 in
- Overall Height
- 39.4 in
Description
Freestanding Stainless Steel Commercial Sink is perfect for any dining setting and outdoors. Its sturdy construction and thickened stainless steel body are made from food-grade 304-steel and NSF certified, making it stable, durable and rust-proof. Place it on your front porch, backyard laundry room or garage for easy cooking, washing and even gardening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.