Shop WRIGHTMASTER
See all product information
Create Account
28 in. Undermount 16-Gauge Double Bowl Stainless Steel Workstation Kitchen Sink with Bottom Grids
- Mfr # ZOR-UX281910A2-64
- Zoro # G823573788
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Includes
Bottom Grids, Rolling Drying Rack, Strainer
Bowl Shape
Rectangular
Product Style
Kitchen Sink
Drain Location
Rear
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-UX281910A2-64
- Zoro #
- G823573788
- UPC #
- 915225541194
- Country of Origin
- China
- Includes
- Bottom Grids, Rolling Drying Rack, Strainer
- Bowl Shape
- Rectangular
- Item
- Kitchen Sinks
- Product Style
- Kitchen Sink
- Drain Location
- Rear
- Gauge
- 16 ga
- Body Material
- Stainless Steel
- Mounting Type
- Undermount
- No. of Bowls
- Double Bowl
- Color
- Silver
Dimensions
- Overall Length
- 28 in
- Overall Width
- 19 in
- Minimum Cabinet Size
- 31
- Overall Height
- 10 in
Description
Transform your kitchen experience with our stainless steel sink, designed for durability and effortless efficiency. Enjoy rapid drainage and quiet operation, making post-cooking cleanup a breeze. Perfect for busy homes, it comes complete with handy accessories to simplify dishwashing and organization. Upgrade your kitchen with this stylish and functional sink today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.