Shop BLANCO
See all product information
Create Account
Precis Equal Double Bowl, Cafe Brown
- Mfr # 516323
- Zoro # G522925307
product price:Â
$
616.20
/ea
Free Shipping & Returns
Key Features
Overall Length
29.75 in
Standards
IAPMO Certified, UPC Certified
Body Material
Silgranit
Minimum Cabinet Size
33 in
No. of Bowls
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516323
- Zoro #
- G522925307
- UPC #
- 747943028615
- Country of Origin
- Canada
Dimensions
- Overall Length
- 29.75 in
- Minimum Cabinet Size
- 33 in
- Overall Width
- 18.11 in
- Depth
- 8.37 in
Details
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Silgranit
- No. of Bowls
- 2
- Finish
- Café
- Item
- Kitchen Sink
Description
The PRECIS 29 50/50 Double Bowl Undermount Kitchen Sink offers clean lines and a simple but spacious double bowl design. The functionality of a double sink offers plenty of room for rinsing, washing, soaking, spraying and straining operations. The ideal choice for those who wash dishes by hand, you can stack dirty dishes and utensils in one sink while prepping in the other. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.