Shop WRIGHTMASTER
See all product information
Create Account
32 in. Undermount Single Bowl 18-Gauge Stainless Steel Kitchen Sink with Accessories
- Mfr # ZOR-US3219-SS
- Zoro # G023573779
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Product Style
Kitchen Sink
No. of Bowls
Single Bowl
Drain Location
Back
Overall Height
10 in
Gauge
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-US3219-SS
- Zoro #
- G023573779
- UPC #
- 238027140892
- Country of Origin
- China
- Product Style
- Kitchen Sink
- Mounting Type
- Undermount
- No. of Bowls
- Single Bowl
- Drain Location
- Back
- Item
- Kitchen Sinks
- Gauge
- 18 ga
- Bowl Shape
- Rectangular
- Body Material
- Stainless Steel
- Includes
- Bottom Grids, Drain
Dimensions
- Overall Height
- 10 in
- Minimum Cabinet Size
- 36
- Overall Width
- 19 in
- Overall Length
- 32 in
Description
Experience a kitchen upgrade built to exceed expectations. Stainless Steel Kitchen Sink combines a 3mm Heavy-Duty SUS304 Stainless Steel construction with an 18-Gauge Commercial-Grade Body, delivering strength beyond imagination. The X-Pattern Drain Grooves and Sloped Bottom channel water efficiently, while the R1 Round Corner design makes cleaning effortless. Complete with premium accessories, this sink sets a new standard for durability and performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.