Zoro Homepage

Precis Medium Single, White, Undermount Mount, 0 Hole

  • Mfr # 513422

  • Zoro # G2335230


product price: $461.50
/ea
Free Shipping & Returns

Key Features

Overall Length
13.75"
Mounting Type
Undermount
Overall Width
18.13"
Overall Height
7.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513422
Zoro #
G2335230
UPC #
747943022774
Country of Origin
Canada

Dimensions

Overall Length
13.75"
Overall Width
18.13"
Overall Height
7.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
18

Details

Mounting Type
Undermount
Number of Holes
0
Item
Precis Medium Single,White
ADA Compliant
No
No. of Bowls
1
Weight
18 lb
Color
White
Material
Granite Composite
Type
Bar

Description

Precis Medium Single,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.