Shop NOVATTO
See all product information
Create Account
Sanguinello Mini Glass Vessel Bathroom Sink and Faucet Set, Oil Rubbed Bronze
- Mfr # NSFC-008-1217003ORB
- Zoro # G304937832
product price:
$
376.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Overall Length
12
Overall Width
12
Overall Height
4.5
Weight
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSFC-008-1217003ORB
- Zoro #
- G304937832
- UPC #
- 744271939767
- Country of Origin
- China
- Color
- Oil Rubbed Bronze
- Weight
- 15
- Finish
- Oil Rubbed Bronze
Dimensions
- Overall Length
- 12
- Overall Width
- 12
- Overall Height
- 4.5
Description
Big things comes in small packages with the Sanguinello Mini glass sink and faucet combo. This vessel sink combo features a subtle hand-painted design of black and copper tones. The Novatto mini sink is ideal for powder rooms or any project needing a stylish basin scaled for a tiny space. Only 12 inches in diameter, the vessel sink packs a big design punch appropriate for any décor. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 12" x 4.5", Overall Faucet Height: 11.5-inches; Spout Height: 7.5 inches; Spout Reach: 4 Inches. To keep this looking like new simply apply the included Glacier Ice sealer!
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 12" x 4.5", Overall Faucet Height: 11.5-inches; Spout Height: 7.5 inches; Spout Reach: 4 Inches. To keep this looking like new simply apply the included Glacier Ice sealer!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.