Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precis Silgranit 24" Single Bowl, Anthracite, Undermount Mount, 0 Hole

  • Mfr # 522258

  • Zoro # G2335982


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23.44"
Mounting Type
Undermount
Overall Width
17.75"
Overall Height
8.75"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522258
Zoro #
G2335982
UPC #
479430411265
Country of Origin
Germany

Dimensions

Overall Length
23.44"
Overall Width
17.75"
Overall Height
8.75"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
27

Details

Mounting Type
Undermount
Number of Holes
0
Item
Precis Silgranit 24" Single Bowl,Anthracite
ADA Compliant
No
No. of Bowls
1
Weight
26 lb
Material
Granite Composite
Color
Anthracite
Type
Kitchen

Description

Precis Silgranit 24 In. Single Bowl,Anthracite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.