This item is Discontinued.

Blanco Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Biscuit 522415

Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Biscuit (Discontinued)

  • Mfr # 522415
  • Zoro # G2336000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522415
Zoro #
G2336000
UPC #
747943041133
Country of Origin
Germany

Dimensions

Overall Length
23.44"
Overall Width
17.75"
Overall Height
8.75"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
27

Details

Mounting Type
Undermount
Number of Holes
0
Item
Precis Silgranit 24" Single Bowl,Biscuit
No. of Bowls
1
ADA Compliant
No
Color
Biscuit
Material
Granite Composite
Weight
26 lb
Type
Kitchen

Description

The BLANCO PRECIS 24" SINGLE BOWL is inspired by professional kitchen sinks in both form and functionality. With crisp angular shaping and simple but spacious design, this kitchen sink easily conquers the demands of everyday life. Made from the rock hard, durable SILGRANIT patented surface, it's no wonder this hardworking granite composite sink collection is one of our most popular. Beautiful and highly functional, the PRECIS kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. •COMPACT SOLUTION: Ideal for smaller counter spaces •SINK DIMENSIONS: 23.44" L X 17.75" W X 8.75" D and designed to fit 27 in. minimum cabinet base •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt •SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone •COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone •EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap) •SOLD SEPARATELY: Flange and basket strainer •BOWL DIMENSIONS: 21.44" L X 15.75" W X 8.75" D •OPTIONAL ACCESSORIES: Grid (item #234061), floating grid (item #233542) and colander (item #227689) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.