Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blanco Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Concrete Gray 442739

Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Concrete Gray (Discontinued)

  • Mfr # 442739
  • Zoro # G2150304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442739
Zoro #
G2150304
UPC #
747943047067
Country of Origin
Germany

Dimensions

Overall Length
30"
Overall Width
18"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
33

Details

Mounting Type
Undermount
No. of Bowls
1
Number of Holes
0
Weight
40 lb
ADA Compliant
No
Color
Concrete Gray
Material
Granite Composite
Type
Kitchen

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.