Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - White

  • Mfr # 442542

  • Zoro # G7267959


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25"
Mounting Type
Undermount
Overall Width
18"
Overall Height
5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442542
Zoro #
G7267959
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
25"
Overall Width
18"
Overall Height
5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
30

Details

Mounting Type
Undermount
Number of Holes
0
Item
Sink
No. of Bowls
1
Material
Granite Composite
Weight
23 lb
ADA Compliant
Yes
Color
White
Type
Kitchen

Description

Sink,Single Bowl,Rectangle,25 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.