Precision 16 R0 Medium Equal Double Bowl

  • Mfr # 516211

  • Zoro # G222925294


product price:  $1,435.70
/ea
Free Shipping & Returns

Key Features

Standards
IAPMO Certified, UPC Certified
Finish
Satin Polish
No. of Bowls
2
Body Material
Stainless Steel
Overall Length
31.93 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
516211
Zoro #
G222925294
UPC #
747943028059
Country of Origin
Germany

Dimensions

Overall Length
31.93 in
Minimum Cabinet Size
36 in
Depth
10.08 in
Overall Width
17.95 in

Details

Item
Kitchen Sink
Standards
IAPMO Certified, UPC Certified
Finish
Satin Polish
No. of Bowls
2
Body Material
Stainless Steel
Gauge
18

Description

Enjoy the art of precision in every detail with the PRECISION R0 Double Bowl Undermount Stainless Steel Kitchen Sink. Made in Germany with zero-radius corners and corrosion-resistant stainless steel, the PRECISION R0 sink demonstrates BLANCO’s commitment to premium quality. The PRECISION R0 kitchen sink is ideal for multitasking, with a convenient double bowl configuration that allows you to soak dishes in one bowl while rinsing in the other. The combination of a PRECISION R0 sink with a BLANCO faucet and accessories create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and transform chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.