Shop BLANCO
See all product information
Create Account
Quatrus R0 28" Single Bowl
- Mfr # 443048
- Zoro # G522924997
product price:Â
$
490.00
/ea
Free Shipping & Returns
Key Features
Finish
Satin Polish
Depth
9.08 in
Overall Length
28 in
Minimum Cabinet Size
33 in
Gauge
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443048
- Zoro #
- G522924997
- UPC #
- 747943088893
- Country of Origin
- Germany
Dimensions
- Depth
- 9.08 in
- Overall Length
- 28 in
- Minimum Cabinet Size
- 33 in
- Overall Width
- 18 in
Details
- Finish
- Satin Polish
- Item
- Kitchen Sink
- Gauge
- 18 ga
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Stainless Steel
- No. of Bowls
- 1
Description
Everyday convenience meets modern design. The QUATRUS R0 28" Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and zero radius corners for a modern look -the QUATRUS R0 28" demonstrates BLANCO's commitment to premium quality. Combine the QUATRUS R0 28" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.