Shop BLANCO
See all product information
Create Account
Quatrus R0 Medium Single Bowl
- Mfr # 443051
- Zoro # G722925114
product price:Â
$
464.10
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
Depth
9.08 in
Minimum Cabinet Size
27 in
Overall Length
25 in
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443051
- Zoro #
- G722925114
- UPC #
- 747943088923
- Country of Origin
- Germany
- Standards
- IAPMO Certified, UPC Certified
- Item
- Kitchen Sink
- Gauge
- 18 ga
- Finish
- Satin Polish
- No. of Bowls
- 1
- Body Material
- Stainless Steel
Dimensions
- Depth
- 9.08 in
- Minimum Cabinet Size
- 27 in
- Overall Length
- 25 in
- Overall Width
- 18 in
Description
Everyday convenience meets modern design. The QUATRUS R0 25" Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and zero radius corners for a modern look -the QUATRUS R0 25" demonstrates BLANCO's commitment to premium quality. Combine the QUATRUS R0 25" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.