Shop WRIGHTMASTER
See all product information
Create Account
30"Drop-In Single Bowl Black Stainless Steel Kitchen Sink w/Drainage Control Knob and Cutting Board
- Mfr # ZOR-BL05-302208
- Zoro # G823573740
original price:Â $329.99 , new price: $313.49 , 5 percent off
new price:Â
$
313.49
/ea
Free Shipping & Returns
Key Features
Includes
Strainer, Cutting Board, Faucet
Body Material
Stainless Steel
Product Style
Kitchen Sink
Minimum Cabinet Size
33
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-BL05-302208
- Zoro #
- G823573740
- UPC #
- 761709501228
- Country of Origin
- China
- Includes
- Strainer, Cutting Board, Faucet
- Body Material
- Stainless Steel
- Product Style
- Kitchen Sink
- Item
- Kitchen Sinks
- Bowl Shape
- Rectangular
- No. of Bowls
- Single Bowl
- Gauge
- 16 ga
- Color
- Black
- Drain Location
- Left
- Number of Holes
- 3
- Mounting Type
- Drop-In/Topmount
Dimensions
- Minimum Cabinet Size
- 33
- Overall Length
- 30 in
- Overall Width
- 22 in
- Overall Height
- 8-1/4 in
Description
This sleek kitchen sink is ideal for modern kitchens, blending style and practicality. Its multifunctional faucet with three modes and 360 Deg rotation offers convenience, while accessories like a cutting board keep the space tidy. Made of durable 201 stainless steel with an anti-scratch surface, it’s easy to clean. Soundproof pads reduce noise, making it a perfect blend of form and function.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.