Shop BLANCO
See all product information
Create Account
Quatrus R0 Small Single Bowl
- Mfr # 443050
- Zoro # G722925053
product price:Â
$
417.20
/ea
Free Shipping & Returns
Key Features
Overall Length
22 in
Depth
9.08 in
Finish
Satin Polish
Gauge
18 ga
Minimum Cabinet Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443050
- Zoro #
- G722925053
- UPC #
- 747943088916
- Country of Origin
- Germany
- Finish
- Satin Polish
- Item
- Kitchen Sink
- Gauge
- 18 ga
- No. of Bowls
- 1
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Stainless Steel
Dimensions
- Overall Length
- 22 in
- Depth
- 9.08 in
- Minimum Cabinet Size
- 24 in
- Overall Width
- 18 in
Description
Everyday convenience meets modern design. The QUATRUS R0 22" Undermount Stainless Steel Kitchen Sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. German-engineered with corrosion-resistant stainless steel for long-lasting durability and zero radius corners for a modern look -the QUATRUS R0 22" sink makes kitchen life easy. Combine the QUATRUS R0 22" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.