33 in. Apron-Front Single Bowl 16-Gauge Stainless Steel Kitchen Workstation Sink with Accessories
- Mfr # ZOR-69819
- Zoro # G223573784
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
No. of Bowls
Single Bowl
Bowl Shape
Rectangular
Overall Width
21 in
Color
Gold
Includes
Drying Rack, Bottom Grids, Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-69819
- Zoro #
- G223573784
- UPC #
- 238027140922
- Country of Origin
- China
Dimensions
- Overall Width
- 21 in
- Overall Height
- 10 in
- Overall Length
- 33 in
- Minimum Cabinet Size
- 36
Details
- No. of Bowls
- Single Bowl
- Bowl Shape
- Rectangular
- Item
- Kitchen Sinks
- Color
- Gold
- Includes
- Drying Rack, Bottom Grids, Drain
- Drain Location
- Back
- Gauge
- 16 ga
- Product Style
- Kitchen Sink
- Body Material
- Stainless Steel
- Mounting Type
- Farmhouse/Apron-Front
Description
Elevate your kitchen with the unparalleled durability and intelligent design of Professional Grade Workstation Sink. Constructed from heavy-duty True 16-Gauge T304 Stainless Steel, this sink is built to withstand the demands of daily gourmet meal preparation. Its deep basin and thoughtful engineering transform your kitchen workflow, providing a dedicated space for chopping, rinsing, and drying with a full suite of included accessories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.