
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518478
Zoro #
G7275245
UPC #
747943031912
Country of Origin
Germany
Dimensions
Overall Length
22"
Overall Width
18"
Overall Height
9"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
27
Details
Mounting Type
Undermount
Number of Holes
0
Item
Sink
Weight
28 lb
ADA Compliant
No
Material
Stainless Steel
No. of Bowls
1
Color
Stainless Steel
Type
Kitchen
Description
Right angle, right accessories, right shape. Guided by our German heritage and attention to detail, the Quatrus R0 sink takes high design to the next level. Crafted with crisp zero radius corners, 18-gauge steel, and elegant optional accessories, you'll find all the right elements right before your eyes. With a lustrous, enduring finish the QUATRUS R0 SMALL TAINLESS STEEL KTICHEN SINK is as attractive as it is practical. Offering clean lines and a sleek modern style, this collection works to complement even the most sophisticated kitchen designs. From cocktail parties to quiet dinners for two, prepping for the perfect evening has never been easier. The Quatrus R0 series contains a range of bowl sizes and configurations to fit any kitchen or lifestyle. This hardworking, durable and versatile sink offers more than just good looks. •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits •EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth •OPTIONAL ACCESSORIES: Grid (item #516271), workstation (Item #441741), cutting board (item #231609), colander (item #224387), and sink caddies (item #230694/230422) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.