Shop BLANCO
See all product information
Create Account
Quatrus R15 Ergon Apron Super Single
- Mfr # 525243
- Zoro # G822925410
product price:Â
$
1,295.70
/ea
Free Shipping & Returns
Key Features
Depth
9.08 in
Gauge
18 ga
No. of Bowls
1
Minimum Cabinet Size
36 in
Finish
Satin Polish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 525243
- Zoro #
- G822925410
- UPC #
- 747943046213
- Country of Origin
- China
- Gauge
- 18 ga
- No. of Bowls
- 1
- Finish
- Satin Polish
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Stainless Steel
- Item
- Kitchen Sink
Dimensions
- Depth
- 9.08 in
- Minimum Cabinet Size
- 36 in
- Overall Width
- 20.5 in
- Overall Length
- 33 in
Description
The QUATRUS R15 ERGON Farmhouse Sink is the perfect kitchen companion. Designed specifically to bring your work area closer with an innovative ledge and rail system, this farm sink makes food prep comfortable and enjoyable. The built-in ledge accommodates a variety of accessories, bringing several different kitchen tasks, including slicing and dicing to rinsing produce, within a comfortable reach. The QUATRUS R15 ERGON offers generous radius inside corners for easy cleaning and slightly rounded family-friendly outside apron corners. Combine the QUATRUS R15 ERGON with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.