15-Inch Stainless Steel Self-Rimming Single Bowl Drop-In Bar Prep Sink, 1-Hole with Strainer
- Mfr # KGKTS151517
- Zoro # G323928941
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Drainboard Location
Center
Overall Width
14-15/16 in
Mounting Type
Drop-In
Color
Brushed Stainless Steel/Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKTS151517
- Zoro #
- G323928941
- UPC #
- 196507399324
- Country of Origin
- Thailand
- Material
- Stainless Steel
- Drainboard Location
- Center
- Item
- Bar Prep Sinks
- Mounting Type
- Drop-In
- Color
- Brushed Stainless Steel/Polished Chrome
- Finish
- Brushed Stainless Steel/Brushed Brass
Dimensions
- Overall Width
- 14-15/16 in
- Overall Height
- 6-3/16 in
- Overall Length
- 14-15/16 in
Description
Upgrade your kitchen with the self-rimming stainless steel single bowl bar sink from the Studio Collection by Kingston Brass. Its spacious 12" x 9" bowl and 6" depth make it a versatile choice, perfect as a bar or as a secondary sink in a larger setup. Pre-drilled for a single hole faucet, this sink offers a seamless and stylish look, while its self-rimming design ensures a quick and hassle-free installation. Durable, functional, and designed with modern convenience in mind, this sink is the ideal addition to any bar or kitchen space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.