Quatrus R15 Medium Single Bowl
- Mfr # 443146
- Zoro # G122925134
product price:Â
$
637.00
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Minimum Cabinet Size
27 in
Overall Width
18 in
Depth
9.08 in
No. of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443146
- Zoro #
- G122925134
- UPC #
- 747943089586
- Country of Origin
- Germany
Dimensions
- Minimum Cabinet Size
- 27 in
- Overall Width
- 18 in
- Depth
- 9.08 in
- Overall Length
- 25 in
Details
- Body Material
- Stainless Steel
- No. of Bowls
- 1
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Satin Polish
- Gauge
- 18 ga
- Item
- Kitchen Sink
Description
Everyday convenience meets modern design. The QUATRUS R15 25" Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the QUATRUS R15 25" sink makes kitchen life easy. Combine the QUATRUS R15 25" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully integrated, kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.