Shop BLANCO
See all product information
Create Account
Rivana Pull-Down 1.5 GPM, Matte Black
- Mfr # 443020
- Zoro # G222924952
product price:Â
$
516.75
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
4.56 in
Depth
16.38 in
Standards
IAPMO Certified, UPC Certified
Flow Rate
1.5 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443020
- Zoro #
- G222924952
- UPC #
- 778803430200
- Country of Origin
- China
- Material
- Brass
- Standards
- IAPMO Certified, UPC Certified
- Flow Rate
- 1.5 gpm
- Finish
- Matte Black
- Item
- Kitchen Faucet
- Number of Holes
- 1
Description
Where form and function unite. The BLANCO RIVANA HIGH-ARC KITCHEN FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA features a concealed spray-head for a streamlined, modern design. Featuring an insulated handspray with a dual-spray button, easily toggle between a solid stream or wide spray.