Shop BLANCO
See all product information
Create Account
Rivana Pull Down 1.5 gpm, Stainless
- Mfr # 442678
- Zoro # G222924853
product price:Â
$
516.75
/ea
Free Shipping & Returns
Key Features
Depth
16.38 in
Standards
IAPMO Certified, UPC Certified
Flow Rate
1.5 gpm
Material
Brass
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442678
- Zoro #
- G222924853
- UPC #
- 747943050036
- Country of Origin
- China
Dimensions
- Depth
- 16.38 in
- Length (In.)
- 8.5 in
- Width
- 4.56 in
- Spout Height
- 9 in
Details
- Standards
- IAPMO Certified, UPC Certified
- Flow Rate
- 1.5 gpm
- Material
- Brass
- Number of Holes
- 1
- Finish
- Pvd Steel
- Item
- Kitchen Faucet
Description
Where form and function unite. The BLANCO RIVANA HIGH-ARC KITCHEN FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA features a concealed spray-head for a streamlined, modern design. Featuring an insulated handspray with a dual-spray button, easily toggle between a solid stream or wide spray.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.