Shop BLANCO
See all product information
Create Account
Rivana Semi-Pro 1.5 GPM, Satin Dark Steel
- Mfr # 443266
- Zoro # G522925260
product price:Â
$
682.50
/ea
Free Shipping & Returns
Key Features
Depth
19.88 in
Width
4.56 in
Length (In.)
8.88 in
Number of Holes
1
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443266
- Zoro #
- G522925260
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 19.88 in
- Width
- 4.56 in
- Length (In.)
- 8.88 in
- Spout Height
- 9 in
Details
- Item
- Kitchen Faucet
- Number of Holes
- 1
- Material
- Brass
- Flow Rate
- 1.5 gpm
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Satin Dark Steel
Description
Where form and function unite. Inspired by faucets used in professional kitchens, BLANCO is the originator of the closed coil design and combines industrial style with modern appeal. The BLANCO RIVANA SEMI-PROFESSIONAL KITCHEN FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA provides home chefs with the ultimate in luxury and performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.