Rondo Bar Undermount White, 1 bowl, Dual Mount, Granite Composite, 18.13" W x 18.13" L x 6.5" H

  • Mfr # 511631

  • Zoro # G2105024


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Mounting Type
Dual Mount
Material
Granite Composite
Overall Width
18.13"
Overall Length
18.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511631
Zoro #
G2105024
UPC #
747943013185
Country of Origin
Germany

Dimensions

Overall Width
18.13"
Overall Length
18.13"
Overall Height
6.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
18

Details

No. of Bowls
1
Mounting Type
Dual Mount
Material
Granite Composite
Item
Rondo Bar Undermount White
ADA Compliant
No
Number of Holes
0
Weight
14 lb
Color
White
Type
Bar

Description

Rondo Bar Undermount White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.