Shop AMGOOD
See all product information
Create Account
Utility sink, 430 Stainless Steel, 19 in W x 14 in L x 33 in H
- Mfr # SINK BAR 101410 - FAUCET
- Zoro # G409116507
product price:
$
307.99
/ea
Free Shipping & Returns
Key Features
Material
430 Stainless Steel
Overall Width
19 in
Overall Length
14 in
Overall Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SINK BAR 101410 - FAUCET
- Zoro #
- G409116507
- UPC #
- 810095253591
- Country of Origin
- China
- Material
- 430 Stainless Steel
- Item
- Utility sink
Dimensions
- Overall Width
- 19 in
- Overall Length
- 14 in
- Overall Height
- 33 in
Description
Maximize your bar space with the AmGood Commercial Underbar Stainless Steel Sink, designed for efficiency and durability. Perfect for busy bars, restaurants, or cafés, this sink offers a reliable, compact solution for your washing needs., Crafted from 18-gauge, type 304 stainless steel, this sink is built to withstand daily use. Its rust, dent, and scratch-resistant surface ensures long-lasting performance while maintaining a sleek appearance., The 19 in. x 14.5 in. overall dimensions and a 14 in. x 10 in. x 10 in. bowl provide ample space for washing glassware, utensils, and more without occupying too much valuable bar space. The sink also features a 3 in. backsplash, protecting your walls and keeping water contained., Supported by galvanized legs and adjustable bullet feet, the sink remains steady on uneven surfaces, offering solid stability., Equipped with a 4 in. center faucet, 5 in. spout, and a 1.5 in. drain basket, this sink ensures easy water access and smooth drainage, preventing clogs., NSF Certified, it meets strict safety and cleanliness standards, making it a dependable choice for any commercial bar setting.
- 19 in. x 14.5 in. underbar sink with a 14 in. x 10 in. x 10 in. bowl, designed to fit perfectly in tight bar spaces, offering plenty of room for washing and rinsing.
- Built from 18-gauge, 304 stainless steel, this underbar sink is designed for durability and rust resistance, making it ideal for high-traffic bars, cafes, and restaurants. Supported by galvanized legs for added stability in demanding environments.
- Comes equipped with a 4 in. center faucet featuring a 6 in. goose spout, providing easy access to water for quick and efficient cleaning behind the bar.
- NSF Certified to meet the highest public health and safety standards, making it a reliable choice for commercial bar and professional environments.
- Ships knocked down. All products are packaged and shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.