Shop BLANCO
See all product information
Create Account
Set of 2 Quatrus Ergon Sink Rails (model 525243)
- Mfr # 235906
- Zoro # G222925102
product price:Â
$
223.20
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Material
Stainless Steel
Overall Length
16.38 in
Overall Width
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235906
- Zoro #
- G222925102
- UPC #
- 747943051316
- Country of Origin
- China
- Finish
- Stainless Steel
- Material
- Stainless Steel
- Item
- Rails Sink Accessory
Dimensions
- Overall Length
- 16.38 in
- Overall Width
- 2.38 in
Description
The multi-purpose QUATRUS R15 ERGON sink rails are made of stainless steel and capped in hard plastic to provide a secure point of contact on the interior ledge of the sink. Hang and dry cloths and sponges, suspend pots and colanders over the sink or use on your countertop as a trivet for hot pots. Neatly stack to one side and save space when not in use. Save highly-coveted counterspace and organize your kitchen workspace in style by adding accessories to your kitchen workspace.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.