Shop BLANCO
See all product information
Create Account
Stainless Steel Basket (Liven Laundry Sink)
- Mfr # 234771
- Zoro # G722925183
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Material
Stainless Steel
Overall Width
5.7 in
Overall Length
18.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 234771
- Zoro #
- G722925183
- UPC #
- 747943041645
- Country of Origin
- China
- Finish
- Stainless Steel
- Material
- Stainless Steel
- Item
- Rack Sink Accessory
Dimensions
- Overall Width
- 5.7 in
- Overall Length
- 18.4 in
Description
Store and organize your laundry cleaning supplies with the BLANCO stainless steel storage basket. Designed to fit the BLANCO LIVEN and QUATRUS R15 LAUNDRY SINKS, this basket is made from stainless steel and helps keep your soaps and brushes neatly stored. It's an easy way to turn your sink into an efficient workstation and keep everything you need within arm's reach.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.