Stainless Steel Floating Sink Grid (Ikon/Vintera)
Mfr # 233530
Zoro # G2331712
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.88"
Finish
Stainless steel
Overall Width
14.44"
Manufacturers Warranty Length
One year limited
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233530
Zoro #
G2331712
UPC #
747943039963
Country of Origin
Germany
Dimensions
Overall Length
9.88"
Overall Width
14.44"
Manufacturers Warranty Length
One year limited
Details
Finish
Stainless steel
Item
SS Floating Sink Grid,Fits Ikon
ADA Compliant
No
Color
Stainless
Material
Stainless Steel
Weight
1 lb
Type
Floating Grid
Description
SS Floating Sink Grid,Fits Ikon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.