Zoro Homepage

Stainless Steel Sink Grid for Precis 32 Super Single Sink

  • Mfr # 221206

  • Zoro # G216210665


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14.56 in
Material
Stainless Steel
Overall Length
27.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221206
Zoro #
G216210665
UPC #
747943026529
Country of Origin
China

Dimensions

Overall Width
14.56 in
Overall Length
27.56 in

Details

Material
Stainless Steel

Description

Upgrade your kitchen sink with a BLANCO custom-designed grid. Our sink grid is the perfect fit for your BLANCO sink and protects it from cookware, dishes and utensils. This stainless steel basin rack is designed to sit on the bottom of your sink and allows water to drain underneath, so you can rinse dishes without worry. Plus, it doubles as a convenient in-sink drying rack for all your glassware, utensils, and plates. Combine the sink grid with other BLANCO accessories like floating grids, colanders, cutting boards and more to maximize your sinks functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.