Zoro Homepage

Stainless Steel Sink Grid (Performa Cascade)

  • Mfr # 222472

  • Zoro # G2331432


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19.69"
Finish
Stainless steel
Overall Width
14.81"
Manufacturers Warranty Length
One year limited
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222472
Zoro #
G2331432
UPC #
747943026611
Country of Origin
China

Dimensions

Overall Length
19.69"
Overall Width
14.81"
Manufacturers Warranty Length
One year limited

Details

Finish
Stainless steel
Item
SS Sink Grid,Silgranit Cascade
ADA Compliant
No
Material
Stainless Steel
Weight
3 lb
Color
Stainless
Type
Grid

Description

SS Sink Grid,Silgranit Cascade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.