
Stainless Steel Sink Grid (Valea 2.0 Low Divide Left Bowl)
Mfr # 234471
Zoro # G7638292
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Type
Grid
Overall Length
12.38"
Material
Stainless Steel
Overall Width
14.5"
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234471
Zoro #
G7638292
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12.38"
Overall Width
14.5"
Manufacturers Warranty Length
One year limited
Details
Item
Sink Grid,14-1/2" L x 12-3/8" W,SS
Type
Grid
Material
Stainless Steel
ADA Compliant
No
Weight
1 lb
Color
Stainless
Description
Sink Grid,14-1/2 In. L x 12-3/8 In. W,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.