Zoro Homepage

Stellar 23in Single Bowl Undermount Stainless Steel Laundry Sink

  • Mfr # 441398

  • Zoro # G116499092


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Finish
Standards
IAPMO Certified
Material
Stainless Steel
Overall Height
12.08 in
Overall Length
23.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441398
Zoro #
G116499092
UPC #
747943030571
Country of Origin
Thailand

Dimensions

Overall Height
12.08 in
Overall Length
23.00 in
Overall Width
18.00 in

Details

Color
Brushed Finish
Item
Utility Sink
Standards
IAPMO Certified
Material
Stainless Steel
No. of Bowls
1

Description

Every room in the home deserves to look its best, including the laundry or mudroom. The STELLAR Stainless Steel Laundry Sink is specifically designed to address the unique needs of cleaning beyond the kitchen. German-engineered with corrosion-resistant stainless steel for long-lasting durability, the STELLAR laundry sink demonstrates BLANCOs commitment to premium quality. Combine the STELLAR laundry sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated solution designed to transform laundry chores into joyful experiences.


  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Extra-deep 12" bowl depth is perfect for soaking and scrubbing
  • Optional accessories include a foldable drying mat (item #238483), decorative drain cover (item #517666), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 100 years, all BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.