Stellar Bar Bowl
- Mfr # 441026
- Zoro # G622925177
product price:
$
357.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Length
15 in
No. of Bowls
1
Finish
Brushed Finish
Overall Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441026
- Zoro #
- G622925177
- UPC #
- 747943027854
- Country of Origin
- Thailand
- Material
- Stainless Steel
- No. of Bowls
- 1
- Finish
- Brushed Finish
- Item
- Bar Sink
Dimensions
- Overall Length
- 15 in
- Overall Width
- 15 in
Description
Classic design with stellar looks and performance. The STELLAR Undermount Stainless Steel Bar Sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. German-engineered with rounded corners and corrosion-resistant stainless steel, the STELLAR bar sink demonstrates BLANCO’s commitment to premium quality. The combination of a STELLAR sink with a BLANCO faucet and accessories create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and transform chores into joyful experiences
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.