Shop BLANCO
See all product information
Create Account
Stellar Equal Double Bowl
- Mfr # 441020
- Zoro # G122925271
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Finish
Minimum Cabinet Size
36 in
Standards
IAPMO Certified, UPC Certified
Depth
8.08 in
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441020
- Zoro #
- G122925271
- UPC #
- 747943027809
- Country of Origin
- Thailand
- Finish
- Brushed Finish
- Item
- Kitchen Sink
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Stainless Steel
- Gauge
- 18 ga
- No. of Bowls
- 2
Dimensions
- Minimum Cabinet Size
- 36 in
- Overall Width
- 18.5 in
- Depth
- 8.08 in
- Overall Length
- 33.37 in
Description
Classic design with stellar looks and performance. The STELLAR Double Bowl Undermount Stainless Steel Kitchen Sink is ideal for multitasking, with a convenient double bowl configuration that allows you to soak dishes in one bowl while rinsing in the other. German-engineered with corrosion-resistant stainless steel for long-lasting durability and rounded corners for low-maintenance cleaning -the STELLAR sink makes kitchen life easy. Combine the STELLAR sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.