Shop BLANCO
See all product information
Create Account
Stellar Super Single Bowl
- Mfr # 441024
- Zoro # G122925226
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Gauge
18 ga
Minimum Cabinet Size
30 in
Standards
IAPMO Certified, UPC Certified
Body Material
Stainless Steel
Finish
Brushed Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441024
- Zoro #
- G122925226
- UPC #
- 747943027830
- Country of Origin
- Thailand
- No. of Bowls
- 1
- Gauge
- 18 ga
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Stainless Steel
- Item
- Kitchen Sink
- Finish
- Brushed Finish
Dimensions
- Minimum Cabinet Size
- 30 in
- Overall Width
- 18 in
- Overall Length
- 28 in
- Depth
- 9.08 in
Description
Classic design with stellar looks and performance. The STELLAR 28" Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and rounded corners for low-maintenance cleaning -the STELLAR 28" sink makes kitchen life easy. Combine the STELLAR 28" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.