Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under Kitchen Sink Cabinet Storage Caddy - Double

  • Mfr # 527668

  • Zoro # G614599850


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Overall Length
16.33 in
Overall Width
13.4 in
Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527668
Zoro #
G614599850
UPC #
4020684828796
Country of Origin
Poland

Dimensions

Overall Length
16.33 in
Overall Width
13.4 in
Depth
15.5 in

Details

Color
Black
Material
Plastic

Description

Say goodbye to clutter underneath your kitchen sink with BLANCOs Caddy 40. Designed to organize cleaning supplies and everyday kitchen items, the base tray slides out so the portable caddies can be moved for easy cleaning in and beyond the kitchen. Streamline cleanup with modular in-cabinet organization solutions to enhance your BLANCO UNIT experience.


  • • Ideal for organizing kitchen cleaning supplies and tools under the sink
  • • Portable caddy can easily be removed and placed back on the sliding base tray
  • • Full-extension pull-out tray with soft closing slides
  • • Aluminum light-weight construction with easy access handles
  • • Each container's carrying weight capacity is 20 lb.
  • • Flexible installation options
  • • Includes all installation parts required for a stress-free setup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.