Shop BLANCO
See all product information
Create Account
Urbena Pull-Down 1.5 GPM, Chrome
Mfr # 526390
Zoro # G222925416
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Depth
16.13 in
Length (In.)
7.94 in
Spout Height
9.19 in
Standards
IAPMO Certified, UPC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526390
- Zoro #
- G222925416
- UPC #
- 778803263907
- Country of Origin
- Italy
Dimensions
- Depth
- 16.13 in
- Length (In.)
- 7.94 in
- Spout Height
- 9.19 in
- Width
- 4.06 in
Details
- Number of Holes
- 1
- Standards
- IAPMO Certified, UPC Certified
- Item
- Kitchen Faucet
- Finish
- Chrome
- Material
- Brass
- Flow Rate
- 1.5 gpm
Description
Recognized with the prestigious Red Dot Design Award, the URBENA PULL-DOWN KITCHEN FAUCET is the ultimate blend of function and design. With its slim body and unique handle design, this collection is tailor-made for contemporary urban kitchens. The URBENA is intelligently designed with features that include a hidden sprayer activated by an almost invisible control button, a high-arc spout and ergonomically angled faucet handle that controls water with ease. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.